Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Prowl Black Composite Toe Met
Mfr # 60140
Zoro # G302642660
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
- ASTM Footwear Class F2413-18 M/I/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60140
- Zoro # G302642660
- UPC # 843671116638
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | Yes |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Style Number | 60140 |
Puncture Resistant Insole | Yes |
Insole System | Full Cushion |
Outsole Material | Direct Attached Dual Density |
Upper Boot Material | Leather |
Footwear Style | Met Guard |
Description
Hoss Mens Prowl Black Composite Toe Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- NORTH BY HONEYWELL NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/8M)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 11 (XAC9P/9180AP533-11)
- Hoss Boot Co Foot Protection