Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Lorne Brown Soft Toe Hiker, M
Mfr # 60473
Zoro # G302642998
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Gender Men's
- Toe Type Soft
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60473
- Zoro # G302642998
- UPC # 843671110575
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | 2E |
Details
Color | Brown |
Material | Leather |
Gender | Men's |
Toe Type | Soft |
Footwear Style | 6 in Work Boot |
Waterproof | Yes |
Item | Work Boot |
Outsole Material | Direct Attached Dual Density |
ASTM Footwear Class | F2892-18 |
Electrical Hazard Rated | EH |
Style Number | 60473 |
Insole System | Full Cushion |
Description
Hoss Mens Lorne Brown Soft Toe Hiker,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XL)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 W 105)
- Hoss Boot Co Plain-Toe Work Boots and Shoes