Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Lorne Brown Composite Toe Hik
Mfr # 60416
Zoro # G602642575
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60416
- Zoro # G602642575
- UPC # 843671101979
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Puncture Resistant Insole | Yes |
Style Number | 60416 |
Upper Boot Material | Leather |
Footwear Style | 6 in Work Boot |
Insole System | Memory Foam |
Outsole Material | Direct Attached Dual Density |
ASTM Footwear Class | F2413-18 M/I/C |
Description
Hoss Mens Lorne Brown Composite Toe Hik
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- NEVS Autoclave Tape Lead Free 3/4" wide (LFA-GB-750-4)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- Hoss Boot Co Foot Protection