Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Lorne Brown Composite Toe Hik
Mfr # 60416
Zoro # G102643034
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60416
- Zoro # G102643034
- UPC # 843671102136
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Outsole Material | Direct Attached Dual Density |
Puncture Resistant Insole | Yes |
Insole System | Memory Foam |
Upper Boot Material | Leather |
Footwear Style | 6 in Work Boot |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 60416 |
Description
Hoss Mens Lorne Brown Composite Toe Hik
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, H/L White Cap, PR (300HL)
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. (1301-P)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1320, 2104)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- ROYER 6-Inch Work Boot, M, 13, Black, PR (5608AG)
- Hoss Boot Co Foot Protection