Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Lorne Brown Composite Toe Hik
Mfr # 60416
Zoro # G002590254
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60416
- Zoro # G002590254
- UPC # 843671101986
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Style Number | 60416 |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | Direct Attached Dual Density |
Upper Boot Material | Leather |
Puncture Resistant Insole | Yes |
Insole System | Memory Foam |
Footwear Style | 6 in Work Boot |
Description
Hoss Mens Lorne Brown Composite Toe Hik
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station 3-View Sign, VS7W (VS7W)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- LOK-LIFT LOK-LFT RUG GRP 2.5""X25' (2525A-12)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- HOSS BOOT CO Hoss Mens Lorne Black Composite Toe Hik (60117)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- Hoss Boot Co Foot Protection