Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Lorne Black Composite Toe Hik
Mfr # 60117
Zoro # G302642530
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60117
- Zoro # G302642530
- UPC # 843671102327
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Upper Boot Material | Leather |
Puncture Resistant Insole | Yes |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 60117 |
Footwear Style | 6 in Work Boot |
Insole System | Memory Foam |
Outsole Material | Direct Attached Dual Density |
Description
Hoss Mens Lorne Black Composite Toe Hik
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 115)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 S)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- SKECHERS Athletic Shoe, W, 8 1/2, Black, PR (200206W BKRD Size 8.5)
- Hoss Boot Co Foot Protection