Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Lorne Black Composite Toe Hik
Mfr # 60117
Zoro # G102590291
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
- Outsole Material Direct Attached Dual Density
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60117
- Zoro # G102590291
- UPC # 843671102525
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Outsole Material | Direct Attached Dual Density |
Upper Boot Material | Leather |
Style Number | 60117 |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2413-18 M/I/C |
Puncture Resistant Insole | Yes |
Footwear Style | 6 in Work Boot |
Insole System | Memory Foam |
Description
Hoss Mens Lorne Black Composite Toe Hik
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- 3M PROTECTA Positioning Lanyard, 6 ft., White (1385501)
- CARHARTT Pants, Blue, Cotton, 34 x 32 In. (FRB100-DNM 34 32)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, XL, 12PK (KV350-XL)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Range Brown Composite Toe Hea (61110)
- MUCK BOOT CO MUCK Chore Farm 6in Chelsea Bt Size 8 Wide (CCLP-901)
- Hoss Boot Co Foot Protection