Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens K-tough Aramid Fiber Composit
Mfr # 62705
Zoro # G602590432
product price: $177.00
/ea
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 62705
- Zoro # G602590432
- UPC # 843671107124
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 62705 |
Upper Boot Material | Leather/Aramid |
Outsole Material | Rubber |
Puncture Resistant Insole | Yes |
Footwear Style | 6 in Work Boot |
Insole System | Fast Rebound Super Cushion |
Description
Hoss Mens K-tough Aramid Fiber Composit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL, Lime Class 2 Black Series Surveyors Vest (S5002-2X)
- HY-KO No Trespassing Sign 8.5" x 12.5", 10PK (A03014)
- 2W INTERNATIONAL Classic Soft Knee Pad (NPS01)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- CARHARTT Athletic Shoe, W, 8 1/2, Black, PR (CMD3461 8.5W)
- Hoss Boot Co Foot Protection