Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens K-tough Aramid Fiber Composit
Mfr # 62705
Zoro # G502590327
product price: $177.00
/ea
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 62705
- Zoro # G502590327
- UPC # 843671107193
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | 4E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Footwear Style | 6 in Work Boot |
ASTM Footwear Class | F2413-18 M/I/C |
Puncture Resistant Insole | Yes |
Upper Boot Material | Leather/Aramid |
Style Number | 62705 |
Electrical Hazard Rated | EH |
Insole System | Fast Rebound Super Cushion |
Outsole Material | Rubber |
Description
Hoss Mens K-tough Aramid Fiber Composit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Hoss Boot Co Foot Protection