Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens K-tough Aramid Fiber Composit
Mfr # 62705
Zoro # G302642097
product price: $177.00
/ea
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Material Leather/Aramid
- Color Brown
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 62705
- Zoro # G302642097
- UPC # 843671100705
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Material | Leather/Aramid |
Color | Brown |
Footwear Style | 6 in Work Boot |
Waterproof | Yes |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2413-18 M/I/C |
Puncture Resistant Insole | Yes |
Outsole Material | Rubber |
Style Number | 62705 |
Insole System | Fast Rebound Super Cushion |
Description
Hoss Mens K-tough Aramid Fiber Composit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 4 (XAN3P/9180AP531-04)
- WYK Spray, Acidsafe, Neutralizer, 32 oz. (AN3301)
- CAT WORKWEAR Longshore Rain and Windproof Jacket, Yel (1310165-10937)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Hoss Boot Co Composite Toe Boots and Shoes