Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Full Court Black Patent Compo
Mfr # 50147
Zoro # G402641716
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Material Mesh/Patent Leather
- Color Black
- Footwear Style Hiker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 50147
- Zoro # G402641716
- UPC # 843671007301
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Material | Mesh/Patent Leather |
Color | Black |
Footwear Style | Hiker |
Waterproof | No |
Insole System | Fast Rebound Super Cushion |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | Rubber |
Style Number | 50147 |
Description
Hoss Mens Full Court Black Patent Compo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24DA (R5-2-24DA)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Stomp Oblique Toe Hiker, Men, (60203)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- THOROGOOD SHOES Athletic Shoe, M, 18, Black, PR (809-6110 M 18)
- Hoss Boot Co Foot Protection