Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Full Court Black Patent Compo
Mfr # 50147
Zoro # G102590420
product price: $105.00
/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50147
- Zoro # G102590420
- UPC # 843671007356
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Electrical Hazard Rated | EH |
Upper Boot Material | Mesh/Patent Leather |
Footwear Style | Hiker |
Style Number | 50147 |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Description
Hoss Mens Full Court Black Patent Compo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Law® LW2 Series Welding Safety Glasses with Gray Lens Filter Shade 5.0 Dark Safety Glasses Soft Sec (LW2150G)
- REFRIGIWEAR Size 9 Hiker Boot Composite (1954CRGLD090)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- Hoss Boot Co Composite Toe Boots and Shoes