Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Full Court Black and Navy Com
Mfr # 50148
Zoro # G302641830
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Material Mesh/Microfiber
- Gender Men's
- Color Black
- Footwear Style Hiker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 50148
- Zoro # G302641830
- UPC # 843671007745
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Details
Item | Work Boot |
Toe Type | Composite |
Material | Mesh/Microfiber |
Gender | Men's |
Color | Black |
Footwear Style | Hiker |
Waterproof | No |
Electrical Hazard Rated | EH |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Insole System | Fast Rebound Super Cushion |
Style Number | 50148 |
Description
Hoss Mens Full Court Black and Navy Com
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99281-HW)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- Hoss Boot Co Composite Toe Boots and Shoes