Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Full Court Black and Navy Com
Mfr # 50148
Zoro # G302590053
product price: $105.00
/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50148
- Zoro # G302590053
- UPC # 843671007752
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | W |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Electrical Hazard Rated | EH |
Footwear Style | Hiker |
Upper Boot Material | Mesh/Microfiber |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 50148 |
Description
Hoss Mens Full Court Black and Navy Com
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- HONEYWELL UVEX Eyewear Retainer, Black, Loop, 27-1/2" L (S501)
- HOT RODS Hard Hat Liner, Tube Style, Red (LK810-03)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 465K66 (465K66)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- ARIAT Athletic Shoe, B, 7, Gray, PR (10044427)
- Hoss Boot Co Composite Toe Boots and Shoes