Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Frontier Brown Composite Toe
Mfr # 50406
Zoro # G502641999
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men's
- Color Brown
- Waterproof Yes
- Puncture Resistant Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50406
- Zoro # G502641999
- UPC # 843671107070
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | W |
Details
Item | Work Boot |
Toe Type | Steel |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Puncture Resistant Insole | Yes |
Outsole Material | EVA/Rubber |
Footwear Style | Hiker |
Insole System | Fast Rebound Super Cushion |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 50406 |
Electrical Hazard Rated | EH |
Upper Boot Material | Leather |
Description
Hoss Mens Frontier Brown Composite Toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY80)
- INTERTAPE Aisle Marking Tape, 3"X36Yd (AISLE TAPE)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1471-NA_14x10 (U4-1471-NA_14x10)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- Hoss Boot Co Composite Toe Boots and Shoes