Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Express Grey Slip-Resistant C
Mfr # 14431
Zoro # G902590064
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Insole System Fast Rebound Super Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 14431
- Zoro # G902590064
- UPC # 843671104581
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Insole System | Fast Rebound Super Cushion |
Upper Boot Material | Microfiber Leather |
Footwear Style | Athletic Shoe |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 14431 |
Electrical Hazard Rated | EH |
Outsole Material | Rubber |
Description
Hoss Mens Express Grey Slip-Resistant C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Clear Anti-Scratch (OO9146-09)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Medium (40150-M)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (218WRPX)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER WELLINGTON A-MAX CN PR (A7800-10.5W)
- Hoss Boot Co Foot Protection