Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Express Grey Slip-Resistant C
Mfr # 14431
Zoro # G102590024
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- ASTM Footwear Class F2413-18 M/I/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 14431
- Zoro # G102590024
- UPC # 843671104550
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | W |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
ASTM Footwear Class | F2413-18 M/I/C |
Insole System | Fast Rebound Super Cushion |
Upper Boot Material | Microfiber Leather |
Outsole Material | Rubber |
Style Number | 14431 |
Electrical Hazard Rated | EH |
Footwear Style | Athletic Shoe |
Description
Hoss Mens Express Grey Slip-Resistant C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- FAME FABRICS Bib Apron, F53, Black (79041)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469A79 (469A79)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-D/UBL)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Lorne Black Composite Toe Hik (60117)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- Hoss Boot Co Foot Protection