Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Express Grey Slip-Resistant C
Mfr # 13032
Zoro # G802589960
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Grey
- Footwear Width W
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 13032
- Zoro # G802589960
- UPC # 843671104857
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Grey |
Waterproof | No |
Upper Boot Material | Microfiber Leather |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Footwear Style | Athletic Shoe |
Insole System | Fast Rebound Super Cushion |
Outsole Material | Rubber |
Style Number | 13032 |
Description
Hoss Mens Express Grey Slip-Resistant C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- RADIANS Radians Economy Starter Kit (RNHK1)
- PIG Spill Kit, Chem/Hazmat, White (KIT365)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- Hoss Boot Co Foot Protection