Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Eric Lo Brown Oblique Safety T
Mfr # 50238
Zoro # G702590110
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Gender Men's
- Color Brown
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50238
- Zoro # G702590110
- UPC # 843671121564
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Footwear Width | 6E |
Details
Item | Work Shoe |
Toe Type | Oblique Aluminum |
Gender | Men's |
Color | Brown |
Waterproof | No |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
ASTM Footwear Class | F2413-18 M/I/C |
Upper Boot Material | Leather/Nylon |
Style Number | 50238 |
Electrical Hazard Rated | EH |
Footwear Style | Oxford Shoe |
Description
Hoss Mens Eric Lo Brown Oblique Safety T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 100)
- ZORO SELECT Flagging Tape, Green Glo, 150ft x 1/2In (N-GG-200)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Stomp Oblique Toe Hiker, Men, (60203)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A1XJP001)
- Hoss Boot Co Foot Protection