Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Eric Lo Brown Oblique Safety T
Mfr # 50238
Zoro # G102641184
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Material Leather/Nylon
- Gender Men's
- Color Brown
- Footwear Style Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50238
- Zoro # G102641184
- UPC # 843671111183
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | 4E |
Details
Item | Work Shoe |
Toe Type | Oblique Aluminum |
Material | Leather/Nylon |
Gender | Men's |
Color | Brown |
Footwear Style | Oxford Shoe |
Waterproof | No |
Insole System | Fast Rebound Super Cushion |
Electrical Hazard Rated | EH |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 50238 |
Description
Hoss Mens Eric Lo Brown Oblique Safety T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Confined Space Sign, C444RB (C444RB)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SAFETYPOSTER.COM Safety Poster, A Close Call Is A Call, ENG (P4768)
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size M (7071)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Mens 6" Blocker composite toe, waterpro (60701)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- Hoss Boot Co Foot Protection