Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Eric Lo black Oblique Toe Hik
Mfr # 50138
Zoro # G302643216
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Material Leather/Nylon
- Gender Men's
- Color Black
- Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50138
- Zoro # G302643216
- UPC # 843671119066
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | 4E |
Details
Item | Work Shoe |
Toe Type | Oblique Aluminum |
Material | Leather/Nylon |
Gender | Men's |
Color | Black |
Footwear Style | Oxford Shoe |
Waterproof | No |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Style Number | 50138 |
Description
Hoss Mens Eric Lo black Oblique Toe Hik
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS NaturalFit, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (304340374)
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Equipment Tag-Out (LOTAG13)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/2X-Large) (1278FR-LZ-RD-2XL)
- ACCUFORM WARNING FLAGS VINYL VINYL DOWEL 36 in FSG184 (FSG184)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Hoss Boot Co Composite Toe Boots and Shoes