Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Eric Hi Brown Oblique Safety T
Mfr # 50239
Zoro # G402643130
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Gender Men's
- Material Leather/Nylon
- Color Brown
- Footwear Style Hiker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50239
- Zoro # G402643130
- UPC # 843671111527
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Oblique Aluminum |
Gender | Men's |
Material | Leather/Nylon |
Color | Brown |
Footwear Style | Hiker |
Waterproof | No |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 50239 |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Description
Hoss Mens Eric Hi Brown Oblique Safety T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaGuard 5040, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free (5040XL)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- AMEREX Fire Extinguisher, 1B:C, Halotron, 1.4063 lb (A384T)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- Hoss Boot Co Composite Toe Boots and Shoes