Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Chaser Grey Static Dissipativ
Mfr # 53010
Zoro # G402642713
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Leather
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 53010
- Zoro # G402642713
- UPC # 843671115280
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Color | Grey |
Material | Leather |
Gender | Men's |
Toe Type | Composite |
Footwear Style | Hiker |
Waterproof | No |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | Rubber |
Electrical Hazard Rated | SD |
Item | Work Boot |
Insole System | Fast Rebound Super Cushion |
Style Number | 53010 |
Description
Hoss Mens Chaser Grey Static Dissipativ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-645)
- VIKING Viking FR Insulated 50C 300D Parka, XXXL (3957FRJ-XXXL)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21A580)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- HOSS BOOT CO Hoss Mens Cartwright II Soft Toe Pull-o (90216)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- Hoss Boot Co Plain-Toe Work Boots and Shoes