Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Chaser Grey Static Dissipativ
Mfr # 53010
Zoro # G002590117
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Grey
- Footwear Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 53010
- Zoro # G002590117
- UPC # 843671115167
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Grey |
Waterproof | No |
Upper Boot Material | Leather |
Footwear Style | Hiker |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | SD |
Insole System | Fast Rebound Super Cushion |
Style Number | 53010 |
Description
Hoss Mens Chaser Grey Static Dissipativ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Non-Potable Water, 10"x7", Height: 7 in, LCU4-0277-ND_10X7 (LCU4-0277-ND_10X7)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Green (PWB503GR RG)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MGG-03-M)
- BRADY Hearing Protection Dispenser (EPDISP)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- Hoss Boot Co Composite Toe Boots and Shoes