Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Cartwright II Soft Toe Pull-o
Mfr # 90216
Zoro # G302642721
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Gender Men's
- Toe Type Soft
- Footwear Style Cartwright II Wellington
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 90216
- Zoro # G302642721
- UPC # 843671114139
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | 4E |
Details
Color | Brown |
Material | Leather |
Gender | Men's |
Toe Type | Soft |
Footwear Style | Cartwright II Wellington |
Waterproof | Yes |
Insole System | Fast Rebound Super Cushion |
Style Number | 90216 |
ASTM Footwear Class | F2892-18 |
Puncture Resistant Insole | Yes |
Electrical Hazard Rated | EH |
Item | Work Boot |
Outsole Material | Rubber |
Description
Hoss Mens Cartwright II Soft Toe Pull-o
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7783P100L)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Large, 12PK (9669L)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Chaser Grey Static Dissipativ (53010)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Hoss Mens Cartwright II Soft Toe Pull-o (90216)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- IRON AGE Work Boots, Comp, Brw, 9M, PR (IA0195)
- Hoss Boot Co Plain-Toe Work Boots and Shoes