Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Cartwright II Soft Toe Pull-o
Mfr # 90216
Zoro # G102590154
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Gender Men's
- Toe Type Soft
- Footwear Style Cartwright II Wellington
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 90216
- Zoro # G102590154
- UPC # 843671110025
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | 6E |
Details
Color | Brown |
Material | Leather |
Gender | Men's |
Toe Type | Soft |
Footwear Style | Cartwright II Wellington |
Waterproof | Yes |
ASTM Footwear Class | F2892-18 |
Style Number | 90216 |
Item | Work Boot |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Puncture Resistant Insole | Yes |
Electrical Hazard Rated | EH |
Description
Hoss Mens Cartwright II Soft Toe Pull-o
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Potty Box (669)
- EPSON Label Printer Kit, 3/4" Max Label W (LW-PX300VP)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK (LSE-104)
- HOSS BOOT CO Hoss Mens Cartwright II Soft Toe Pull-o (90216)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB126036001)
- Hoss Boot Co Foot Protection