Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Cartwright II Composite Toe P
Mfr # 90215
Zoro # G102642396
product price: $181.00
/ea
Free Shipping & Returns
$181.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Style Number 90215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 90215
- Zoro # G102642396
- UPC # 843671114412
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | 4E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Style Number | 90215 |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Insole System | Fast Rebound Super Cushion |
Puncture Resistant Insole | Yes |
Electrical Hazard Rated | EH |
Upper Boot Material | Leather |
Footwear Style | Cartwright II Wellington |
Description
Hoss Mens Cartwright II Composite Toe P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311079306)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Stomp Oblique Toe Hiker, Men, (60203)
- ARIAT Size 8 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- Hoss Boot Co Foot Protection