Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Carson 6" Brown Composite Toe
Mfr # 60413
Zoro # G502641784
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof No
- Style Number 60413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60413
- Zoro # G502641784
- UPC # 843671101542
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | No |
Style Number | 60413 |
ASTM Footwear Class | F2413-18 M/I/C |
Upper Boot Material | Leather |
Insole System | Full Cushion |
Footwear Style | 6 in Work Boot |
Electrical Hazard Rated | EH |
Outsole Material | Rubber |
Description
Hoss Mens Carson 6 In. Brown Composite Toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 15 Gauge, A1, PR (21-1515B/8M)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- REEBOK Size 8 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- Hoss Boot Co Foot Protection