Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Carson 6" Brown Composite Toe
Mfr # 60413
Zoro # G402641785
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60413
- Zoro # G402641785
- UPC # 843671101627
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | No |
Outsole Material | Rubber |
Electrical Hazard Rated | EH |
Upper Boot Material | Leather |
Style Number | 60413 |
ASTM Footwear Class | F2413-18 M/I/C |
Insole System | Full Cushion |
Footwear Style | 6 in Work Boot |
Description
Hoss Mens Carson 6 In. Brown Composite Toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- BRADLEY Eyewash Head Assembly with Dust Covers (S05-190GR)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- GEORGIA BOOT Amplitude Composite Toe Waterproof Work Boot, 10W (GB00129)
- Hoss Boot Co Composite Toe Boots and Shoes