Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Carson 6" Brown Composite Toe
Mfr # 60413
Zoro # G002641611
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof No
- Insole System Full Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60413
- Zoro # G002641611
- UPC # 843671101603
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | No |
Insole System | Full Cushion |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Footwear Style | 6 in Work Boot |
Outsole Material | Rubber |
Style Number | 60413 |
ASTM Footwear Class | F2413-18 M/I/C |
Description
Hoss Mens Carson 6 In. Brown Composite Toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19269)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, Large, Black, 1 Pair (8814-09)
- HOSS BOOT CO Hoss Mens Lorne Black Composite Toe Hik (60117)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- Hoss Boot Co Composite Toe Boots and Shoes