Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Carson 6" Black Composite Toe
Mfr # 60113
Zoro # G902641810
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60113
- Zoro # G902641810
- UPC # 843671004935
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | 4E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Outsole Material | Rubber |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2413-18 M/I/C |
Footwear Style | 6 in Work Boot |
Insole System | Fast Rebound Super Cushion |
Style Number | 60113 |
Upper Boot Material | Leather |
Description
Hoss Mens Carson 6 In. Black Composite Toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Diesel Label, Pk5 (D127AP)
- NMC Fire Extinguisher Inside Sign (M720AB)
- PIG PIG Spill Kit, Universal, White (KIT213)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Orange (A1EA62)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- ROCKPORT WORKS Athletic Shoe, M, 8, Blue, PR (RK4691)
- Hoss Boot Co Composite Toe Boots and Shoes