Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Carson 6" Black Composite Toe
Mfr # 60113
Zoro # G202641916
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60113
- Zoro # G202641916
- UPC # 843671005345
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Footwear Style | 6 in Work Boot |
Electrical Hazard Rated | EH |
Style Number | 60113 |
Insole System | Fast Rebound Super Cushion |
Upper Boot Material | Leather |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Description
Hoss Mens Carson 6 In. Black Composite Toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (347)
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9, EE, Pull On, 11inH, PR (SE4812)
- Hoss Boot Co Composite Toe Boots and Shoes