Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Bronc Black 4x4 High Abrasion
Mfr # 60145
Zoro # G802641408
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60145
- Zoro # G802641408
- UPC # 843671002092
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | D |
Details
Color | Black |
Material | Leather |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6 in Work Boot |
Waterproof | Yes |
Puncture Resistant Insole | Yes |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Style Number | 60145 |
Item | Work Boot |
Insole System | Full Cushion |
Electrical Hazard Rated | EH |
Description
Hoss Mens Bronc Black 4x4 High Abrasion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- MEDITEX Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 2 In (TF2B300-200)
- 3M Power Supply (TR-941N)
- HOSS BOOT CO Hoss Mens Cartwright II Soft Toe Pull-o (90216)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- Hoss Boot Co Plain-Toe Work Boots and Shoes