Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Bronc Black 4x4 High Abrasion
Mfr # 60145
Zoro # G002641994
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60145
- Zoro # G002641994
- UPC # 843671001958
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | 6E |
Details
Color | Black |
Material | Leather |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6 in Work Boot |
Waterproof | Yes |
Style Number | 60145 |
Puncture Resistant Insole | Yes |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Insole System | Full Cushion |
Item | Work Boot |
Description
Hoss Mens Bronc Black 4x4 High Abrasion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) (H58NLHG)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, L (SV4GML)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/8 (9226)
- SHOWA CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR (381XXL-10-V)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- HOSS BOOT CO Hoss Mens Hudson Brown 400G Insulated H (60466)
- HOSS BOOT CO Hoss Mens Cartwright II Soft Toe Pull-o (90216)
- HOSS BOOT CO Hoss Mens Chaser Grey Static Dissipativ (53010)
- HOSS BOOT CO Hoss Mens Range Brown Soft Toe Hiker (61172)
- REEBOK Work Boot, Comp Toe, 8In, Black, 13W, PR (RB8874)
- Hoss Boot Co Foot Protection