Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Black Carter Slip Resistant H
Mfr # 60160
Zoro # G702589978
original price:
$153.99
31% off
new price: $106.00
/ea
Free Shipping & Returns
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60160
- Zoro # G702589978
- UPC # 843671119295
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Electrical Hazard Rated | EH |
Insole System | Full Cushion |
Footwear Style | 6 in Work Boot |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | Direct Attached Dual Density |
Upper Boot Material | Leather/Nylon |
Style Number | 60160 |
Description
Hoss Mens Black Carter Slip Resistant H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Range Brown Composite Toe Hea (61110)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- Hoss Boot Co Composite Toe Boots and Shoes