Shop All Floor Signs
Hospitality 1 Source
Wet Floor Sign, Wood, Walnut/Brass Plate, 2PK
Mfr # WWF-BR
Zoro # G709921894
product price: $122.99
/pk 2, $61.50/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns
$245.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Wet Floor/Precaucion Piso Mojado
- Width 14 in
- Height 24 in
- Sign Material Brass, Wood
- Sign Mounting Style Free-Standing Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # WWF-BR
- Zoro # G709921894
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 24 in |
Details
Item | Bilingual Wet Floor Sign |
Legend | Caution Wet Floor/Precaucion Piso Mojado |
Sign Material | Brass, Wood |
Sign Mounting Style | Free-Standing Floor |
Printed Language | English, Spanish |
Number of Panels | 0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, M, 10 boxes of 100 (SYNMAXMC)
- MSA SAFETY Filter, Bayonet, N95, White, 2 PK, NIOSH (818346)
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- HOSPITALITY 1 SOURCE Wet Floor Sign, 24 in H, 14 in W, Wood, English, Spanish, WWF-NI (WWF-NI)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- SEE ALL Item, 0.1H, 11.5W, TP-WBLNK (TP-WBLNK)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DCONFS (TP-DCONFS)
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- Hospitality 1 Source Signs