Shop All Bellman Carts
Hospitality 1 Source
Transporter Bellmans Cart, Brass Finish
Mfr # XDBCBP-8
Zoro # G7440688
product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Overall Length 43 in
- Overall Width 25 in
- Material Steel
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # XDBCBP-8
- Zoro # G7440688
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 73 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 6 in |
Deck Size | 43x25x4 |
Details
Material | Steel |
Wheel Type | Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Polished Brass |
Load Capacity | 600 lbs |
For Use | Transport |
Style | Transporter Series |
Description
The Transporter Series offers a functional and sturdy design. Multiple hanging points offer a great option for economy properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4W4C2P6)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 1,000 lb, 90 ft, Hook Mounted - No Trolley (OBH1000)
- VESTIL 24" Telescoping Lift Boom, 4000 lb Capacity (LM-1T-4-24)
- PEERLESS CHAIN 3/8 V10 EYE SELF-LK HOOK, UPC, 8497400 (8497400)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Straight Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985116GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- Hospitality 1 Source Retail & Hospitality Carts