Shop All Luggage Racks
Hospitality 1 Source
Tall Wood Luggage Rack, Espresso, 4PK
Mfr # LRWSTD-ESP
Zoro # G609986399
product price: $63.95
/pk 4, $15.99/ea
Sold in multiples of 4 for $255.80
$255.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Espresso
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # LRWSTD-ESP
- Zoro # G609986399
- Country of Origin China
- Category Luggage Racks
Details
Item | Espresso Standard Wood |
Finish | Espresso |
Material | Hardwood |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 16-1/2in. D, 300 lb. (LRPCBR)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 15-1/2in. D, 300 lb. (LRBRPCBR)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 20 In H, Holds 300 lb (LRSTD01)
- HOSPITALITY 1 SOURCE Luggage Rack, Wood, 20 In H, Holds 300 lb (LRWSTD01)
- REGISTRY Luggage Rack Brown w/ Back (LR-BR-BRN)
- REGISTRY Luggage Rack Brn w/Blk Strp Re (LR-BRN)
- REGISTRY Luggage Rack Black w/ Back (LR-BR-BLK)
- Hospitality 1 Source Luggage Racks