Shop All Bellman Carts
Hospitality 1 Source
Midtown Bellmans Cart
Mfr # TMIDTOWN
Zoro # G2192493
product price: $828.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Overall Height 71 in
- Overall Length 48 in
- Overall Width 27 in
- Material Stainless Steel
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # TMIDTOWN
- Zoro # G2192493
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 71 in |
Overall Length | 48 in |
Overall Width | 27 in |
Wheel Diameter | 8 in |
Deck Size | 48x27x4 |
Details
Material | Stainless Steel |
Item | Midtown Bellman's Cart |
Wheel Type | Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Brushed Stainless |
Load Capacity | 800 lbs |
Style | Midtown Bellman's Cart |
For Use | Transport |
Description
Featuring a sturdy 1.5" tubing frame, the Midtown Series offers a sleek design that is geat for limted to full service properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU11)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- BALLYMORE Wheelbarrow Ladder, 100"H x 14"D Platform (WLARTR110246)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- Hospitality 1 Source Bellman Carts