Shop All Luggage Racks
Hospitality 1 Source
Luggage Rack, Steel, 16-1/2in. D, 300 lb.
Mfr # LRPCBR
Zoro # G9102721
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 1/2 in
- Holds 300 lb
- Width 25 1/4 in
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # LRPCBR
- Zoro # G9102721
- Country of Origin Multiple
- Category Luggage Racks
Dimensions
Height | 20 1/2 in |
Width | 25 1/4 in |
Depth | 16 1/2 in |
Details
Item | Luggage Rack |
Holds | 300 lb |
Material | Steel |
Finish | Powder Coated |
Description
Luggage Rack, Steel, Height 20 1/2 in, Depth 16 1/2 in, Width 25 1/4 in, Powder Coated Finish, Holds 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (QSB100RD)
- AKRO-MILS Plastic Divider, Black, 6 PK (41166)
- HOSPITALITY 1 SOURCE Luggage Rack, Wood, 20 In H, Holds 300 lb (LRWSTD01)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 15-1/2in. D, 300 lb. (LRBRPCBR)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 20 In H, Holds 300 lb (LRSTD01)
- AMTEX Luggage Rack Rectangular, Blck W/Out Bac (JYL-710PCH)
- BETTER THAN A BRAND Antique Walnut Beechwood RACK LUGGAGE (BE19510)
- REGISTRY Luggage Rack, Satin Nickel (750-SN)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- Hospitality 1 Source Luggage Racks