Shop All Ironing Boards
Hospitality 1 Source
Khaki Ironing Board Pad/Cvr, Bungee, 55InL
Mfr # CEFB11
Zoro # G5219934
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55 in
- Width 15 in
- Type Bungee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hospitality 1 Source
- MFR # CEFB11
- Zoro # G5219934
- UPC # 184185000571
- Country of Origin Multiple
- Category Ironing Boards
Dimensions
Length | 55 in |
Width | 15 in |
Details
Item | Khaki Ironing Board Pad and Cover |
Type | Bungee |
Description
Khaki Ironing Board Pad and Cover, Bungee, Length 55 in, Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42165)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- DEWALT Vacuum Filter, 5 15/16 in H (DXVA25-1041)
- SEM PRODUCTS SEM SOAP 12-OZ (SE39362)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- Hospitality 1 Source Ironing Boards