Shop All Bellman Carts
Hospitality 1 Source
Coastal Bellmans Cart, Brushed
Mfr # CCPCGRDBL
Zoro # G7465860
product price: $1,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Overall Height 71 in
- Overall Length 48 in
- Overall Width 27 in
- Material Steel
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # CCPCGRDBL
- Zoro # G7465860
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 71 in |
Overall Length | 48 in |
Overall Width | 27 in |
Wheel Diameter | 8 in |
Deck Size | 48x27x4 |
Details
Material | Steel |
Wheel Type | Pneumatic |
Assembled | Yes |
Number of Shelves | 1 |
Frame | Hammertone |
Load Capacity | 1200 lbs |
Style | Coastal Estate |
For Use | Transport |
Description
The Coastal Bellman's Cart features a completely welded frame that is specifically designed for coastal properties. With a durable hammertone finish, this cart is rust resistant and can hold up to outdoor elements. Shipping fully assembled, this option is great for full service properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- COMPONENT HARDWARE S/S Scrap Chute for 6" Diameter Opening (J92-1000)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (P12S-PB060B-P3-001)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Straight Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985116GD)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- Hospitality 1 Source Retail & Hospitality Carts