Shop All Bellman Carts
Hospitality 1 Source
Classic Bellmans Cart, Titanium Gold
Mfr # BCF107TG
Zoro # G7440679
product price: $689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 43 in
- Overall Width 25 in
- Material Steel
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # BCF107TG
- Zoro # G7440679
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 74 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 8 in |
Deck Size | 43x25x4 |
Details
Material | Steel |
Wheel Type | Semi-Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Polished Brass |
Load Capacity | 800 lbs |
For Use | Transport |
Style | Classic Series |
Description
The Classic Series features a timeless look and durable design. Extra hanging pegs offer a great option for limited service properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC516SS316)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (P-UP-040X020/050D)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- Hospitality 1 Source Bellman Carts