Shop All Ironing Boards
Hospitality 1 Source
Bungee Ironing Board Cover, Charcoal
Mfr # CEFB21
Zoro # G7440785
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 53 in
- Width 14 in
- Includes Cover
- Type Full Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # CEFB21
- Zoro # G7440785
- Country of Origin Multiple
- Category Ironing Boards
Dimensions
Length | 53 in |
Width | 14 in |
Details
Item | Bungee Ironing Board Cover,Charcoal |
Includes | Cover |
Type | Full Size |
Description
Bungee Ironing Board Cover,Charcoal, Full Size, Length 53 in, Width 14 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- HD DECO 4 x 2 in. Polished Trash Grommet, Stainless Steel (HD1782704)
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Pop Up Box, Super Heavy Absorb, Hydroknit, 8 1/4 x 16 3/4 in, 80 Sheets, Red, 5 Pk (05930)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- Hospitality 1 Source Ironing Boards