Shop All Laundry Bags
Hospitality 1 Source
Box Top Nonwoven Fabric Blanket Box Ivory
Mfr # BLKTBOX
Zoro # G9102755
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Nonwoven Fabric
- Overall Length 23 1/2 in
- Overall Width 15 in
- Overall Height 11 in
- Volume Capacity 2.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # BLKTBOX
- Zoro # G9102755
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 23 1/2 in |
Overall Width | 15 in |
Overall Height | 11 in |
Details
Item - Laundry Bags | Blanket Box |
Laundry Bag Material | Nonwoven Fabric |
Color | Ivory |
Volume Capacity | 2.2 cu ft |
Laundry Bag Closure | Box Top |
Item | Blanket Box |
Material | Nonwoven Fabric |
Description
Linens and Clothing Storage Boxes, Blanket Box, Ivory, Volume Capacity 2.2 cu ft, Overall Length 23 1/2 in, Overall Width 15 in, Overall Height 11 in, Laundry Bag Material Nonwoven Fabric, Laundry Bag Closure Box Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Precision Angle 11 in. W Stiff Recycled Plastic Broom (071736002019)
- UNGER PROFESSIONAL 18In Pro Squeegee (960140)
- CAVICIDE Cleaner and Disinfectant, 1 gal. Bottle, Unscented (01CD078128)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- HOSPITALITY 1 SOURCE Box Top Nonwoven Fabric Blanket Box Black (BLKTBOX-BL)
- ECONOCO Bridal Cover, Clear, 54", PK36 (BB54)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB2839)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Yellow (MP245567)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Yellow (ID245167)
- ARSENAL BY ERGODYNE Zippered Mesh Wash Bag 10 Pack, Black (13721)
- ECONOCO Suit Cover, 40", PEVA, Black, PK100 (UV340/H)
- Hospitality 1 Source Laundry Bags