Shop All Bellman Carts
Hospitality 1 Source
Boardwalk Bellmans Cart
Mfr # TBOARDWALK
Zoro # G4447443
product price: $1,347.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,347.99
Free 30-Day Returns
Key Features
- Overall Height 76 in
- Overall Length 48 in
- Overall Width 27 in
- Material Steel
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # TBOARDWALK
- Zoro # G4447443
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 76 in |
Overall Length | 48 in |
Overall Width | 27 in |
Wheel Diameter | 8 in |
Deck Size | 48x27x4 |
Details
Material | Steel |
Item | Boardwalk Bellman's Cart |
Wheel Type | Pneumatic |
Assembled | Yes |
Number of Shelves | 1 |
Frame | Polished Brass |
Load Capacity | 1200 lbs |
Style | Boardwalk Bellman's Cart |
For Use | Transport |
Description
The Boardwalk features an elegant look and customizable finial. Constructed of 2" diamter steel, this is a great option for full service properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTOR 55 FLATLINK ROPE GUARD (380)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-250 (ZAG332-GAL-250)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 3/8"" (T9401624)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Straight Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985116GD)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- Hospitality 1 Source Retail & Hospitality Carts