Shop All Floor Signs
This Product is Discontinued
Hospitality 1 Source
Bilingual Wet Floor Sign, 24 in H, 14 in W, WWF-BR (Discontinued)
Mfr # WWF-BR
Zoro # G7465510
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend Caution Wet Floor/Precaucion Piso Mojado
- Width 14 in
- Height 24 in
- Sign Mounting Style Free-Standing Floor
- Number of Panels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hospitality 1 Source
- MFR # WWF-BR
- Zoro # G7465510
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 24 in |
Details
Item | Bilingual Wet Floor Sign |
Legend | Caution Wet Floor/Precaucion Piso Mojado |
Sign Mounting Style | Free-Standing Floor |
Number of Panels | 0 |
Material | Brass, Wood |
Language | English, Spanish |
Product Type | A-Frame Sign |
Description
Wet Floor Sign,Wood,Walnut/Brass Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.