Shop All Floor Signs
Hospitality 1 Source
Bilingual Wet Floor Sign, 24 in H, 14 in W, BLWF-NI
Mfr # BLWF-NI
Zoro # G7437510
original price:
$107.36
13% off
new price: $92.99
/ea
Sold in multiples of 2 for $185.98
Free Shipping & Returns
$185.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Wet Floor/Precaucion Piso Mojado
- Width 14 in
- Height 24 in
- Sign Mounting Style Free-Standing Floor
- Number of Panels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # BLWF-NI
- Zoro # G7437510
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 24 in |
Details
Item | Bilingual Wet Floor Sign |
Legend | Caution Wet Floor/Precaucion Piso Mojado |
Sign Mounting Style | Free-Standing Floor |
Number of Panels | 0 |
Language | English, Spanish |
Material | Nickel, Wood |
Product Type | A-Frame Sign |
Description
Wet Floor Sign,WoodBlack/Nickel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Nozzle With Shut Off, 1 In, Rigid, Aluminum (541-1014)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- BDG Leather Gloves, XL/10 (20-1-148-XL)
- HOSPITALITY 1 SOURCE Wet Floor Sign, 24 in H, 14 in W, Wood, English, Spanish, WWF-NI (WWF-NI)
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- NMC Caution Wet Floor, HFS14 (HFS14)
- SUNBURST SYSTEMS Kit Lemonade Stand WM (3165)
- Hospitality 1 Source Signs