Shop All Bellman Carts
Hospitality 1 Source
Bellmans Utility Cart, 42inL x 24inW
Mfr # UCHSS-8
Zoro # G9239526
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 43 in
- Overall Width 25 in
- Material Stainless Steel
- Bumper Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hospitality 1 Source
- MFR # UCHSS-8
- Zoro # G9239526
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 37 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 5 in |
Caster Dia. (In.) | 5 in |
Height | 41 in |
Deck Length (In.) | 42 in |
Deck Width (In.) | 24 in |
Deck Size | 43x25x4 |
Details
Material | Stainless Steel |
Bumper Color | Gray |
Load Capacity (Lb.) | 300 |
Item | Bellmans Utility Cart |
Wheel Type | Semi-Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Stainless Steel |
Finish | polished |
Includes | Semi Pneumatic Wheels |
Carpet Color | Gray |
Load Capacity | 500 lbs |
For Use | Transport |
Style | Utility Cart |
Description
Bellmans Utility Cart, Steel, Stainless Steel Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 42, Deck Width (In.) 24, 41 In. Height, Polished Finish, 5 Caster Dia. (In.), Load Capacity (Lb.) 300, Includes Semi Pneumatic Wheels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, FFHR (34040S)
- CASTERHQ Medium Duty 6"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD6X2PIS)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, Grey (STK2026-10)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- Hospitality 1 Source Bellman Carts