Shop All Bellman Carts
Hospitality 1 Source
Bellman Cart, Steel, 48inL x 27inW
Mfr # ESSSBB-8
Zoro # G2209615
product price: $1,184.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Overall Height 71 in
- Overall Length 48 in
- Overall Width 27 in
- Material Stainless Steel
- Bumper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # ESSSBB-8
- Zoro # G2209615
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 71 in |
Overall Length | 48 in |
Overall Width | 27 in |
Wheel Diameter | 8 in |
Caster Dia. (In.) | 8 in |
Deck Length (In.) | 48 in |
Height | 71 in |
Deck Width (In.) | 27 in |
Deck Size | 48x27x4 |
Details
Material | Stainless Steel |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 |
Item | Bellman Cart |
Wheel Type | Pneumatic |
Assembled | Yes |
Number of Shelves | 1 |
Frame | Stainless Steel |
Carpet Color | Black |
Finish | polished |
Load Capacity | 1200 lbs |
For Use | Transport |
Style | Estate Bellman's Cart |
Description
Bellman Cart, Steel, Stainless Steel Frame, Carpet Color Black, Bumper Color Black, Deck Length (In.) 48, Deck Width (In.) 27, 71 In. Height, Polished Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-BLK)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB2-910-4)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- Hospitality 1 Source Retail & Hospitality Carts